WP LMPHLDR CVR 4

Item #: 1433667

Cat #: 5624-6

UPC: 050169562468

$ 53.99 EA
Company wide:
0 in stock
Documents & Guides
RAC 5624-6 WP LMPHLDR CVR 4

Overview

RAC 5624-6 WP LMPHLDR CVR 4
Also known as: 050169562468, 5624-6, RAC56246

Features & Benefits

  • Rugged die cast constructions.
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance.
  • Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming.
  • Includes gasket and mounting hardware.
  • Multi-lingual instructions in each package.
  • No Need to purchase separate components.

Specifications

Color: White
Diameter: 4 in
Standards: California Proposition 65
Finish: Powder Coated
Material: Aluminum Die Cast
Number of Threaded Outlets: 1
Color: White
Standards: California Proposition 65
Material: Aluminum Die Cast
Diameter: 4 in
Finish: Powder Coated
Number of Threaded Outlets: 1