1G WP CLUSTER CVR W/(2) LAMPHOLDERS WHT

Item #: 1433665

Cat #: 5621-6

UPC: 050169562161

$ 74.85 EA
Company wide:
0 in stock
Documents & Guides
1G WP CLUSTER CVR W/(2) LAMPHOLDERS WHT

Overview

1G WP CLUSTER CVR W/(2) LAMPHOLDERS WHT
Also known as: 050169562161, 5621-6, RAC56216

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • No need to purchase separate components

Specifications

Gangs: 1
Color: White
Standards: California Proposition 65
Finish: Powder Coated
Material: Aluminum Die Cast
Number of Threaded Outlets: 2
Gangs: 1
Standards: California Proposition 65
Material: Aluminum Die Cast
Color: White
Finish: Powder Coated
Number of Threaded Outlets: 2