1G WP CLUSTER CVR W/(2) LAMPHOLDERS GRAY

Item #: 1433664

Cat #: 5621-5

UPC: 050169562154

$ 74.85 EA
Company wide:
0 in stock
Documents & Guides
1G WP CLUSTER CVR W/(2) LAMPHOLDERS GRAY

Overview

1G WP CLUSTER CVR W/(2) LAMPHOLDERS GRAY
Also known as: 050169562154, 5621-5, RAC56215

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • No Need to purchase separate components

Specifications

Color: Gray
Gangs: 1
Standards: California Proposition 65
Finish: Powder Coated
Material: Aluminum Die Cast
Number of Threaded Outlets: 2
Color: Gray
Standards: California Proposition 65
Material: Aluminum Die Cast
Gangs: 1
Finish: Powder Coated
Number of Threaded Outlets: 2