Weatherproof Extension, 1-Gang, (6) 1/2" Outlets, Aluminum Die Cast

Item #: 1433662

Cat #: 5400-5

UPC: 050169540053

$ 59.60 EA
Company wide:
0 in stock
Documents & Guides
RAC 5400-5 1G WP EXT ADAPT (6

Overview

RAC 5400-5 1G WP EXT ADAPT (6
Also known as: 050169540053, 5400-5, RAC54005

Features & Benefits

  • Installation hardware, gasket and ground screw provided
  • Closure plugs provided
  • Pre-installed ground screw included
  • Internal threads and hubs comply with NEMA requirements
  • Hubs accept all threaded fittings and threaded conduit

Specifications

Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 6
Color: Gray
Standards: California Proposition 65
Threaded Outlet Diameter: 1/2 in
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 6