Weatherproof Box, 2 Gang, (5) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 1433660

Cat #: 5337-5

UPC: 050169533758

$ 71.94 EA
Company wide:
0 in stock
Documents & Guides
RAC 5337-5 2G WP BOX (5) 1/2

Overview

RAC 5337-5 2G WP BOX (5) 1/2
Also known as: 050169533758, 5337-5, RAC53375

Features & Benefits

  • Rugged die-cast aluminum construction
  • State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
  • Eight box mounting options with detachable lugs
  • Includes two 1/2 in. closure plugs
  • Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
  • Ground screw installed
  • Multi-lingual instructions in each package

Specifications

Gangs: 2
Color: Gray
Standards: California Proposition 65
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Gangs: 2
Standards: California Proposition 65
Threaded Outlet Diameter: 1/2 in
Color: Gray
Material: Aluminum Die Cast
Number of Threaded Outlets: 5