Weatherproof Box, 1 Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 1433658

Cat #: 5324-5

UPC: 050169532454

$ 36.02 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Box, 1 Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Overview

Weatherproof Box, 1 Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast
Also known as: 050169532454, 5324-5, RAC53245

Features & Benefits

  • Rugged die-cast aluminum construction
  • State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
  • Eight box mounting options with detachable lugs
  • Includes two 3/4 in. closure plugs
  • Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
  • Ground screw installed
  • Multi-lingual instructions in each package

Specifications

Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Color: Gray
Standards: California Proposition 65
Number of Threaded Outlets: 3
Gangs: 1
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in