$ 95.13 EA
Company wide:
0
in stock
Documents & Guides
Circular Saw Wood Cutting Blades, Diameter: 12", Teeth: 100, Application: Ultra Fine Finish, Arbor Size: 1", Kerf Thickness: 0.118", Includes 1 Blade
Overview
Circular Saw Wood Cutting Blades, Diameter: 12", Teeth: 100, Application: Ultra Fine Finish, Arbor Size: 1", Kerf Thickness: 0.118", Includes 1 Blade
Milwaukee's wood cutting, ultra fine finish blades provide a smooth finish and cutting efficiencies to improve your productivity. A high ATB tooth pattern provides a superior finish with minimal tear out in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 12 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.
Also known as: 045242512164, 48-40-1228, MIL48401228
Features & Benefits
- A high ATB tooth pattern provides a superior finish with minimal tear out in the cut material
- Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
- Laser cutting technology from 100% sheet steel increase cutting accuracy
- Anti-friction coating
- Laser cut from sheet steel
- Polymer filled vibration slots
- High alternate tooth bevel (ATB) pattern
- Cobalt infused tungsten Carbide
- Thin Kerf blade
Specifications
| Type: | Circular Saw Blade |
| Diameter: | 10 in |
| Type: | Circular Saw Blade |
| Diameter: | 10 in |