Circular Saw Wood Cutting Blades, 10-1/4", 28T

Item #: 1433601

Cat #: 48-40-1038

UPC: 045242512126

Call for price
Company wide:
0 in stock
Documents & Guides
Circular Saw Wood Cutting Blades, Diameter: 10-1/4", Teeth: 28, Framing, Arbor Size: 5/8", Kerf Thickness: 0.102", Includes 1 Blade

Overview

Circular Saw Wood Cutting Blades, Diameter: 10-1/4", Teeth: 28, Framing, Arbor Size: 5/8", Kerf Thickness: 0.102", Includes 1 Blade

Milwaukee's wood cutting, framing blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 10-1/4 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster, more efficient cuts.

Also known as: 045242512126, 48-40-1038, MIL48401038

Features & Benefits

  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
  • Laser cut vibration slots minimize wobble and warping
  • Anti-friction coating
  • Laser cut from sheet steel
  • Polymer filled vibration slots
  • Cobalt infused tungsten Carbide
  • Thin Kerf blade
  • Blade tensioning ring

Specifications

Diameter: 10 1/4 in
Type: Circular Saw Blades
Diameter: 10 1/4 in
Type: Circular Saw Blades