Circular Saw Wood Cutting Blade, 10"/50T

Item #: 1433597

Cat #: 48-40-1026

UPC: 045242512188

$ 39.97 EA
Company wide:
1 in stock
Documents & Guides
Circular Saw Wood Cutting Blades, Diameter: 10", Teeth: 50, Application: Ultra Fine Finish, Arbor Size: 5/8", Kirf Thickness: 0.094", Includes 1 Blade

Overview

Circular Saw Wood Cutting Blades, Diameter: 10", Teeth: 50, Application: Ultra Fine Finish, Arbor Size: 5/8", Kirf Thickness: 0.094", Includes 1 Blade

Milwaukee's wood cutting, combination blades provide cleaner cross cuts and faster ripping to improve your productivity. An aggressive ATB-R tooth pattern with minimizes tear out in the cut material while increasing the speed of cut. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 10 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.

Also known as: 045242512188, 48-40-1026, MIL48401026

Features & Benefits

  • An aggressive ATB-R tooth pattern minimizes tear out in the cut material while increasing the speed of cut
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
  • Anti-friction coating
  • Laser cut from sheet steel
  • Polymer filled vibration slots
  • Alternate tooth bevel with raker (ATB-R) pattern
  • Cobalt infused tungsten Carbide
  • Thin Kerf blade

Specifications

Type: Circular Saw Blade
Diameter: 10 in
Type: Circular Saw Blade
Diameter: 10 in