Circular Saw Wood Cutting Blades, 7-1/4", 24T
Item #: 1433587
Cat #: 48-40-0720
UPC: 045242511976
$ 9.97 EA
Company wide:
2
in stock
Documents & Guides
Circular Saw Wood Cutting Blades, Diameter: 7-1/4", Teeth: 24, Fine Finish, Arbor Size: 5/8", Kerf Thickness: 0.063", Includes 1 Blade
Overview
Circular Saw Wood Cutting Blades, Diameter: 7-1/4", Teeth: 24, Fine Finish, Arbor Size: 5/8", Kerf Thickness: 0.063", Includes 1 Blade
Milwaukee's wood cutting, framing blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.
Also known as: 045242511976, 48-40-0720, MIL48400720
Features & Benefits
- Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
- Laser cutting technology from 100% sheet steel increase cutting accuracy
- Laser cut vibration slots minimize wobble and warping
- Anti-friction coating
- Laser cut from sheet steel
- Polymer filled vibration slots
- Cobalt infused tungsten Carbide
- Thin Kerf blade
- Optimized for both cordless & corded tools
Specifications
| Diameter: | 7 1/4 in |
| Type: | Circular Saw Blades |
| Diameter: | 7 1/4 in |
| Type: | Circular Saw Blades |