$ 32.97 EA
Company wide:
0
in stock
Documents & Guides
6 inch SAWZALL® TORCH™ Carbide Blade (3 Pack)
Overview
6 inch SAWZALL® TORCH™ Carbide Blade (3 Pack)
THE TORCH™ with Carbide teeth has been engineered to deliver extreme life and unmatched versatility in thick & extreme metal cutting applications. This blade delivers up to 50X life over standard blades. THE TORCH™ with Carbide teeth tackles a wide variety of metal materials ranging from black pipe and angle iron to cast iron, stainless steel, & high strength alloys. Having 25% more Carbide per tooth than other Carbide blades and a optimized tooth design deliver extreme life in metal cutting applications.
Also known as: 045242520831, 48-00-5301, MIL48005301
Features & Benefits
- 25% more Carbide per tooth for longest life
- 70% larger gullets for rapid chip removal
- 1 in. tall for demolition
- 7 TPI for fast efficient cutting of thick & extreme metals
- Carbide teeth for longer life & greater versatility
- Fast in cast iron
Specifications
| Type: | Reciprocating Saw Blade |
| Length: | 6 in |
| Type: | Reciprocating Saw Blade |
| Length: | 6 in |