$ 16.97 EA
Company wide:
239
in stock
Documents & Guides
9-Inch SAWZALL® TORCH™ Carbide Blade, 7 TPI, Includes (1) Blade
Overview
9-Inch SAWZALL® TORCH™ Carbide Blade, 7 TPI, Includes (1) Blade
THE TORCH™ with Carbide teeth has been engineered to deliver extreme life and unmatched versatility in thick & extreme metal cutting applications. This blade delivers up to 50X life over standard blades. THE TORCH™ with Carbide teeth tackles a wide variety of metal materials ranging from black pipe and angle iron to cast iron, stainless steel, & high strength alloys. Having 25% more Carbide per tooth than other Carbide blades and a optimized tooth design deliver extreme life in metal cutting applications.
Also known as: 045242520787, 48-00-5202, MIL48005202
Features & Benefits
- Optimized tooth design providing 2X more life than our previous generation
- SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Carbide teeth for longer life & greater versatility
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
- 25% more Carbide per tooth for longest life
- 70% larger gullets for rapid chip removal
Specifications
| Length: | 9 in |
| Material: | Carbide |
| Length: | 9 in |
| Material: | Carbide |