6" SAWZALL® TORCH™ Carbide Blade

Item #: 1433511

Cat #: 48-00-5201

UPC: 045242521036

$ 11.97 EA
Company wide:
16 in stock
Documents & Guides
6 inch SAWZALL® TORCH™ Carbide Blade, 7 TPI, Includes 1 Blade

Overview

6 inch SAWZALL® TORCH™ Carbide Blade, 7 TPI, Includes 1 Blade

The TORCH™ with Carbide Teeth has been engineered to deliver extreme life and unmatched versatility in thick & extreme metal cutting applications. This blade delivers up to 50X life over standard blades. The TORCH™ with Carbide Teeth tackles a wide variety of metal materials ranging from black pipe and angle iron to cast iron, stainless steel, & high strength alloys. Having 25% more carbide per tooth than other carbide blades and a optimized tooth design deliver extreme life in metal cutting applications.

Also known as: 045242521036, 48-00-5201, MIL48005201

Specifications

Type: Reciprocating Saw Blade
Length: 6 in
Type: Reciprocating Saw Blade
Length: 6 in