BLINK 9" Pendant Kit

Item #: 1433491

Cat #: 62-1306

UPC: 045923513060

Company wide:
0 in stock
9" Blink Pendant Kit- Brushed Nickel Finish

Overview

9" Blink Pendant Kit- Brushed Nickel Finish
Also known as: 045923513060, 62-1306, SAT621306

Specifications

Material: Steel
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Material: Steel
Light Technology: LED
Standards: California Proposition 65
Dimmable: No