1/4" x 50' Premium Hybrid Polymer Blend Air Hose

Item #: 1433437

Cat #: DWFP1450D

UPC: 885911447348

Company wide:
0 in stock
Documents & Guides
1/4-Inch x 50 Ft. Premium Hybrid Polymer Blend Air Hose, Hybrid Polymer Blend Of Rubber And PVC Is Abrasion Resistant, Flexibility In Extreme Temperatures (-30°F to 150°F), Reinforced 300 PSI Maximum Operating Pressure, Low Memory Helps To Resist Coiling Or Kinking When In Use, Includes: 1/4" Factory Installed Air Fittings

Overview

1/4-Inch x 50 Ft. Premium Hybrid Polymer Blend Air Hose, Hybrid Polymer Blend Of Rubber And PVC Is Abrasion Resistant, Flexibility In Extreme Temperatures (-30°F to 150°F), Reinforced 300 PSI Maximum Operating Pressure, Low Memory Helps To Resist Coiling Or Kinking When In Use, Includes: 1/4" Factory Installed Air Fittings

The durable PVC/rubber blend resists twists and kinks, is flexible in extreme temperatures, and has a reinforced 300PSI maximum operating pressure.

Also known as: 885911447348, DWFP1450D, DEWDWFP1450D

Specifications

Diameter: 1/4 in
Length: 50 ft
Color: Yellow
Diameter: 1/4 in
Color: Yellow
Length: 50 ft