Ceiling Mount Occupancy Sensor

Item #: 1433400

Cat #: RCMS 10 G2

UPC: 191723710823

$ 277.14 EA
Company wide:
1 in stock
Documents & Guides
Ceiling Mount Occupancy Sensor, PIR Detection, Large Motion/ Extended Range 360°, Integrated, Dimming Photocell Standard — Photocell Views Down Through Sensor Lens, Powered By 24V DC From rPP20 Or nLight PS 150 Power Supply (Sold Separately), Generation 2 Compatibility

Overview

Ceiling Mount Occupancy Sensor, PIR Detection, Large Motion/ Extended Range 360°, Integrated, Dimming Photocell Standard — Photocell Views Down Through Sensor Lens, Powered By 24V DC From rPP20 Or nLight PS 150 Power Supply (Sold Separately), Generation 2 Compatibility

The rCMS family of nLight AIR-enabled wireless ceiling/surface mount occupancy sensors provide a range of sensor solutions for applications with finished ceilings (e.g. ceiling tiles, sheetrock, plaster). The rCMS family sensors utilize digital Passive Infrared (PIR) detection and are available with several lens options, providing flexibility for multiple mounting height and coverage pattern requirements. Dual technology occupancy detection can also be added as an option for applications where occupants are stationary for long periods of time. All sensors have integrated on/off photocells, with automatic daylight harvesting/dimming control standard. Additionally, the rCMS family sensors are also available with an optional auxiliary low voltage relay for simple integration with a BMS system or other building system.

Also known as: 191723710823, RCMS 10 G2, SESRCMS10G2

Specifications

Angle: 360°
Angle: 360°