1" EMT Iron Conduit Bender

Item #: 1433331

Cat #: 48-22-4082

UPC: 045242002528

$ 99.97 EA
Company wide:
65 in stock
Documents & Guides
1" EMT Iron Conduit Bender, For 1" EMT, 3/4" Rigid, and 3/4" IMC, Overall Length: 45.25"

Overview

1" EMT Iron Conduit Bender, For 1" EMT, 3/4" Rigid, and 3/4" IMC, Overall Length: 45.25"

Milwaukee® conduit benders feature high contrast markings for the best visibility allowing users to easily and accurately make bends. A reinforced hook and pedal provide added durability while a secure double bolted handle won’t loosen. These conduit benders feature the most bending references and a wear-resistant reference chart for easier use. Milwaukee conduit benders are available in 1/2 in. EMT, 3/4 in. EMT, and 1 in. EMT heavy duty iron models and 1/2 in. EMT and 3/4 in. EMT lightweight aluminum models.

Also known as: 045242002528, 48-22-4082, MIL48224082

Features & Benefits

  • High contrast markings, best visibility
  • Reinforced hook and pedal for added durability
  • High contrast markings
  • Reinforced hook and pedal
  • Secure double bolted handle
  • Most bending references
  • Wear Resistant reference chart
  • Heavy duty iron shoe
  • For 1 in. EMT, 3/4 in. Rigid, and 3/4 in. IMC

Specifications

Type: Hand Bender
Type: Hand Bender