LED Lensed Striplight, 8', 5000K, 120V-277V

Item #: 1433221
Cat #: LCL850MLEDU
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LED Striplight, 8 Foot, 5000K, 10100 Lumen, 0-10V Dimming, 120-277 Volt

Overview

LED Striplight, 8 Foot, 5000K, 10100 Lumen, 0-10V Dimming, 120-277 Volt
Also known as: LCL850MLEDU, COLLCL850MLEDU

Specifications

Mounting: Stanchion
Light Technology: LED
Mounting: Stanchion
Light Technology: LED

Customer Reviews

No reviews for this product
(0)