ZigBee Plug-in For Inverters

Item #: 1433071

Cat #: SE-ZBSLV-B-S1-NA

UPC:

$ 64.48 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
ZigBee Plug-in For Inverters With SetApp Configuration

Overview

ZigBee Plug-in For Inverters With SetApp Configuration

ZigBee Plug-in For Inverters With SetApp Configuration

Also known as: SE-ZBSLV-B-S1-NA, SEDSEZBSLVBS1NA

Specifications

Width: 1.300 in
Height: 3 in
Length: 1.300 in
Width: 1.300 in
Length: 1.300 in
Height: 3 in