LED Round High Bay

Item #: 1433020

Cat #: C-HB-A-RD-30L-50K-UL-WH

UPC: 849665031338

Call for price
Company wide:
0 in stock
Documents & Guides
LED Round High Bay, 120-277V, 30000L, 5000K, 70+CRI, White

Overview

LED Round High Bay, 120-277V, 30000L, 5000K, 70+CRI, White

With up to 60% energy saving over traditional sources, the C-HB-RD delivers up to 130 LPW and replaces up to 400W PSMH. Featuring clean lines and a low profile form factor, the C-HB-RD is an affordable solution suitable for retail, warehouse, commercial and other light industrial spaces. 

Also known as: 849665031338, C-HB-A-RD-30L-50K-UL-WH, CLLCHBARD30L50KULW

Specifications

Lumens: 30000
Light Technology: LED
Lumens: 30000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)