LED Round High Bay

Item #: 1433018

Cat #: C-HB-A-RD-20L-50K-UL-WH

UPC: 849665031314

Company wide:
0 in stock
Documents & Guides
LED Round High Bay, 120-277V, 19600L, 5000K, 70+CRI, White

Overview

LED Round High Bay, 120-277V, 19600L, 5000K, 70+CRI, White

With up to 60% energy saving over traditional sources, the C-HB-RD delivers up to 130 LPW and replaces up to 400W PSMH. Featuring clean lines and a low profile form factor, the C-HB-RD is an affordable solution suitable for retail, warehouse, commercial and other light industrial spaces. 

Also known as: 849665031314, C-HB-A-RD-20L-50K-UL-WH, CLLCHBARD20L50KULW

Specifications

Lumens: 19000
Shape: Round
Light Technology: LED
Lumens: 19000
Light Technology: LED
Shape: Round