LED Round High Bay

Item #: 1433017

Cat #: C-HB-A-RD-20L-40K-UL-WH

UPC: 849665031307

Company wide:
0 in stock
Documents & Guides
LED Round High Bay, 120-277V, 19600L, 4000K, 70+CRI, White

Overview

LED Round High Bay, 120-277V, 19600L, 4000K, 70+CRI, White

With up to 60% energy saving over traditional sources, the C-HB-RD delivers up to 130 LPW and replaces up to 400W PSMH. Featuring clean lines and a low profile form factor, the C-HB-RD is an affordable solution suitable for retail, warehouse, commercial and other light industrial spaces. 

Also known as: 849665031307, C-HB-A-RD-20L-40K-UL-WH, CLLCHBARD20L40KULW

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 19000
Shape: Round
Light Technology: LED
Color Temperature: 4000 (Cool White)
Shape: Round
Lumens: 19000
Light Technology: LED