Ceiling Wire, Galvanized, 12 Gauge, Straight, 8'

Item #: 1432585

Cat #: CWS8

UPC: 781002820758

$ 2.47 EA
Company wide:
0 in stock
Documents & Guides
Ceiling Wire, Galvanized, 12 Gauge, Straight, 8 Feet

Overview

Ceiling Wire, Galvanized, 12 Gauge, Straight, 8 Feet

Ceiling Wire is a 12 gauge metal wire used for overhead support of acoustical and drywall ceilings, or to hang electrical fixtures. It can be installed with low velocity powder actuated tools in poured concrete deck.

Also known as: 781002820758, CWS8, DOTCWS8

Specifications

Length: 8 ft
Material: Steel
Finish: Galvanized
Allowable Gauge Range: 12
Length: 8 ft
Finish: Galvanized
Material: Steel
Allowable Gauge Range: 12