ABB DP40C3P-F/PM DP40A 3P 24V

Item #: 1431541

Cat #: DP40C3P-F/PM

UPC: 662019112213

$ 120.06 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB DP40C3P-F/PM DP40A 3P 24V

Overview

ABB DP40C3P-F/PM DP40A 3P 24V
Also known as: 662019112213, DP40C3P-F/PM, ABBDP40C3PFPM

Specifications

Poles: 3
Volts AC Control: 24
Amps: 40
Volts AC: 600
Poles: 3
Amps: 40
Volts AC Control: 24
Volts AC: 600