Armored Cable, Type MC, 500/3, Aluminum Armor, 600V

Item #: 1431510

Cat #: Y150003A

UPC:

Company wide:
0 in stock
Documents & Guides
Armored Cable, Type MC, 500 MCM Copper, 3 Conductor, Aluminum Interlocked Armor, 600V, XLPE Insulation

Overview

Armored Cable, Type MC, 500 MCM Copper, 3 Conductor, Aluminum Interlocked Armor, 600V, XLPE Insulation

Metal Clad cables are assemblies of one or more insulated circuit conductors with or without optical fiber members enclosed in an armor of interlocking metal tape, or a smooth corrugated sheath. A plastic overall jacket can also be provided.

Also known as: Y150003A, OMNY150003A

Specifications

Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 500 kcmil
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Gauge: 500 kcmil
Material: Copper
Volts AC: 600
Stranding: Stranded