40A, 480Y/277V, 10 kAIC, Z-Curve, UL 1077

Item #: 1431470

Cat #: ST204M-Z40

UPC:

$ 292.46 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 4-Pole, 40 Amps, 480Y/277V AC. Z-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

Overview

Miniature Circuit Breaker, 4-Pole, 40 Amps, 480Y/277V AC. Z-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

The ST200M miniature circuit breaker provides supplementary protection acc. to UL 1077 up to 480 Y/277 V AC and 125 V DC. With a broad range of options and approvals acc. to the international standards UL, CSA and IEC, the ST 200 M is ideal for multiple applications and markets. It is also fully compatible with System pro M compact® accessories.

Also known as: ST204M-Z40, ABBST204MZ40

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Poles: 4
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Amps: 40
Type: Trip Curve Z
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA