HWDK HBL21420 H/LOCK FLG RCPT

Item #: 1431426

Cat #: HBL21420

UPC: 783585017426

Company wide:
0 in stock
Documents & Guides
HWDK HBL21420 H/LOCK FLG RCPT

Overview

HWDK HBL21420 H/LOCK FLG RCPT

The Hubbellock devices feature an exclusive design unlike any other in the industry. The unique design is built to provide the safest heavy duty device even in some of the harshest environments. These Hubbellock plugs and connector bodies are built with a super tough nylon housing for high impact resistance and a one of kind interior design for superior safety that Hubbell is known for. The male contacts are molded into the nose for damage resistance and completely eliminate the chance of deformity. Additionally, the plug as well as the connector retains power mechanical cord grips that not only secure the cable but also clamp down on the conductors in order to provide unrivaled strain relief. Inside the connector is Hubbell's unique safety design. With unparalleled box terminations the connector interior holds a spring-loaded safety shutter to provide the ultimate arc protection. Furthermore the exceptional heat and impact resistance is maintained by the thermoplastic interior contributing to a longer lasting device. In all, the one of a kind function of the Hubbellock devices provide a safe and dependable performance in the most demanding applications.

Also known as: 783585017426, HBL21420, KELHBL21420

Features & Benefits

  • Spring loaded safety shutter contains arcing when mating or un-mating devices under load
  • Spring loaded safety shutter automatically ejects the plug eliminating contact teasing
  • Box terminals in conjunction with screws with pressure pads provide maximum termination strength and dependability
  • Angled housing reduces the profile of the device and makes mating and un-mating easier
  • Metallic weather protective spring loaded cover provides protection from moisture and dust

Specifications

Mounting: Screw
NEMA Configuration: Non-Nema
Color: Black
Amps: 30
Type: Single Receptacle
Wattage: 18 kW
Mounting: Screw
Color: Black
Type: Single Receptacle
NEMA Configuration: Non-Nema
Amps: 30
Wattage: 18 kW