STANDARD Keyless NI ALUM SKT

Item #: 1431424

Cat #: 80-1670

UPC: 045923816703

Company wide:
0 in stock
Documents & Guides
Standard Keyless Socket; 1/8 IPS; Aluminum; Nickel Finish; 660W; 250V

Overview

Standard Keyless Socket; 1/8 IPS; Aluminum; Nickel Finish; 660W; 250V
Also known as: 045923816703, 80-1670, SAT801670

Specifications

Wattage: 660
Volts AC: 250
Material: Aluminum
Dimmable: No
Wattage: 660
Material: Aluminum
Volts AC: 250
Dimmable: No