63A, 480Y/277V, D-Curve, UL 1077

Item #: 1431335

Cat #: ST203M-D63

UPC: 016779025229

$ 262.98 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 3-Pole, 63 Amps, 480Y/277V AC. D-Curve, ST200M Series, Supplemental Protectors, UL 1077, CSA 22.2

Overview

Miniature Circuit Breaker, 3-Pole, 63 Amps, 480Y/277V AC. D-Curve, ST200M Series, Supplemental Protectors, UL 1077, CSA 22.2

The ST200M miniature circuit breaker provides supplementary protection acc. to UL 1077 up to 480 Y/277 V AC and 125 V DC. With a broad range of options and approvals acc. to the international standards UL, CSA and IEC, the ST 200 M is ideal for multiple applications and markets. It is also fully compatible with System pro M compact® accessories.

Also known as: 016779025229, ST203M-D63, ABBST203MD63

Specifications

Poles: 3
Amps: 63
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve D
Amps: 63
Mounting: DIN Rail
Interrupt Rating AC: 10 kA