25A, 480Y/277V, 10 kAIC, D-Curve, UL 1077

Item #: 1431313

Cat #: ST203M-D25

UPC: 016779024062

$ 153.73 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 3-Pole, 25 Amps, 480Y/277V AC. D-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

Overview

Miniature Circuit Breaker, 3-Pole, 25 Amps, 480Y/277V AC. D-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

The ST200M miniature circuit breaker provides supplementary protection acc. to UL 1077 up to 480 Y/277 V AC and 125 V DC. With a broad range of options and approvals acc. to the international standards UL, CSA and IEC, the ST 200 M is ideal for multiple applications and markets. It is also fully compatible with System pro M compact® accessories.

Also known as: 016779024062, ST203M-D25, ABBST203MD25

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 25
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)