1A, 480Y/277V, 10 kAIC, C-Curve, UL 1077

Item #: 1431249

Cat #: ST203M-C1

UPC: 016779023225

$ 196.96 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 3-Pole, 1 Amps, 480Y/277V AC. C-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

Overview

Miniature Circuit Breaker, 3-Pole, 1 Amps, 480Y/277V AC. C-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

The ST200M miniature circuit breaker provides supplementary protection acc. to UL 1077 up to 480 Y/277 V AC and 125 V DC. With a broad range of options and approvals acc. to the international standards UL, CSA and IEC, the ST 200 M is ideal for multiple applications and markets. It is also fully compatible with System pro M compact® accessories.

Also known as: 016779023225, ST203M-C1, ABBST203MC1

Specifications

Poles: 3
Amps: 1
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve C
Amps: 1
Mounting: DIN Rail
Interrupt Rating AC: 10 kA