10A, 480Y/277V, 10 kAIC, B-Curve, UL 1077

Item #: 1431205

Cat #: ST203M-B10NA

UPC:

$ 278.87 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 3-Pole, 10 Amps, 480Y/277V AC. B-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2. Includes Neutral

Overview

Miniature Circuit Breaker, 3-Pole, 10 Amps, 480Y/277V AC. B-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2. Includes Neutral

The ST200M miniature circuit breaker provides supplementary protection acc. to UL 1077 up to 480 Y/277 V AC and 125 V DC. With a broad range of options and approvals acc. to the international standards UL, CSA and IEC, the ST 200 M is ideal for multiple applications and markets. It is also fully compatible with System pro M compact® accessories.

Also known as: ST203M-B10NA, ABBST203MB10NA

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve B
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA