32A, 480Y/277V, 10 kAIC, Z-Curve, UL 1077

Item #: 1431188

Cat #: ST202M-Z32

UPC:

$ 130.34 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 2-Pole, 32 Amps, 480Y/277V AC. Z-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

Overview

Miniature Circuit Breaker, 2-Pole, 32 Amps, 480Y/277V AC. Z-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

The ST200M miniature circuit breaker provides supplementary protection acc. to UL 1077 up to 480 Y/277 V AC and 125 V DC. With a broad range of options and approvals acc. to the international standards UL, CSA and IEC, the ST 200 M is ideal for multiple applications and markets. It is also fully compatible with System pro M compact® accessories.

Also known as: ST202M-Z32, ABBST202MZ32

Specifications

Amps: 32
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Amps: 32
Volts AC: 277, 480Y
Type: Trip Curve Z
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 10 kA