20A, 480Y/277V, 10 kAIC, K-Curve, UL 1077

Item #: 1431161

Cat #: ST202M-K20

UPC: 016779022587

$ 130.14 EA
Company wide:
8 in stock
Documents & Guides
Miniature Circuit Breaker, 2-Pole, 20 Amps, 480Y/277V AC. K-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

Overview

Miniature Circuit Breaker, 2-Pole, 20 Amps, 480Y/277V AC. K-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

The ST200M miniature circuit breaker provides supplementary protection acc. to UL 1077 up to 480 Y/277 V AC and 125 V DC. With a broad range of options and approvals acc. to the international standards UL, CSA and IEC, the ST 200 M is ideal for multiple applications and markets. It is also fully compatible with System pro M compact® accessories.

Also known as: 016779022587, ST202M-K20, ABBST202MK20

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 10 kA