2
more

$ 130.14 EA
Company wide:
0
in stock
Documents & Guides
Miniature Circuit Breaker, 2-Pole, 32 Amps, 480Y/277V AC. C-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.
Overview
Miniature Circuit Breaker, 2-Pole, 32 Amps, 480Y/277V AC. C-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.
The ST200M miniature circuit breaker provides supplementary protection acc. to UL 1077 up to 480 Y/277 V AC and 125 V DC. With a broad range of options and approvals acc. to the international standards UL, CSA and IEC, the ST 200 M is ideal for multiple applications and markets. It is also fully compatible with System pro M compact® accessories.
Also known as: 016779022129, ST202M-C32, ABBST202MC32
Specifications
| Amps: | 32 |
| Poles: | 2 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Type: | Trip Curve C |
| Interrupt Rating AC: | 10 kA |
| Amps: | 32 |
| Volts AC: | 277, 480Y |
| Type: | Trip Curve C |
| Poles: | 2 |
| Mounting: | DIN Rail |
| Interrupt Rating AC: | 10 kA |