35A, 480Y/277V, 10 kAIC, D-Curve, UL 1077

Item #: 1430967

Cat #: ST201M-D35

UPC:

$ 52.78 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Miniature Circuit Breaker, 1-Pole, 35 Amps, 480Y/277V AC. D-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

Overview

Miniature Circuit Breaker, 1-Pole, 35 Amps, 480Y/277V AC. D-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

The ST200M miniature circuit breaker provides supplementary protection acc. to UL 1077 up to 480 Y/277 V AC and 125 V DC. With a broad range of options and approvals acc. to the international standards UL, CSA and IEC, the ST 200 M is ideal for multiple applications and markets. It is also fully compatible with System pro M compact® accessories.

Also known as: ST201M-D35, ABBST201MD35

Specifications

Amps: 35
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Amps: 35
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Poles: 1
Interrupt Rating AC: 10 kA