2
more

$ 60.47 EA
Company wide:
0
in stock
Documents & Guides
Miniature Circuit Breaker, 1-Pole, 50 Amps, 480Y/277V AC. C-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.
Overview
Miniature Circuit Breaker, 1-Pole, 50 Amps, 480Y/277V AC. C-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.
The ST200M miniature circuit breaker provides supplementary protection acc. to UL 1077 up to 480 Y/277 V AC and 125 V DC. With a broad range of options and approvals acc. to the international standards UL, CSA and IEC, the ST 200 M is ideal for multiple applications and markets. It is also fully compatible with System pro M compact® accessories.
Also known as: 016779018269, ST201M-C50, ABBST201MC50
Specifications
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Amps: | 50 |
| Type: | Trip Curve C |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 277, 480Y |
| Poles: | 1 |
| Type: | Trip Curve C |
| Mounting: | DIN Rail |
| Amps: | 50 |
| Interrupt Rating AC: | 10 kA |