0.5A, 480Y/277V, 10 kAIC, B-Curve, UL 1077

Item #: 1430844

Cat #: ST201M-B0.5

UPC: 016779016517

$ 47.44 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 1-Pole, 0.5 Amps, 480Y/277V AC. B-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

Overview

Miniature Circuit Breaker, 1-Pole, 0.5 Amps, 480Y/277V AC. B-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

The ST200M miniature circuit breaker provides supplementary protection acc. to UL 1077 up to 480 Y/277 V AC and 125 V DC. With a broad range of options and approvals acc. to the international standards UL, CSA and IEC, the ST 200 M is ideal for multiple applications and markets. It is also fully compatible with System pro M compact® accessories.

Also known as: 016779016517, ST201M-B0.5, ABBST201MB0.5

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Amps: 0.500
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 1
Type: Trip Curve B
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 10 kA