ABB S804U-K90 MCB S800U 4P K

Item #: 1430817

Cat #: S804U-K90

UPC:

$ 868.53 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB S804U-K90 MCB S800U 4P K

Overview

ABB S804U-K90 MCB S800U 4P K
Also known as: S804U-K90, ABBS804UK90

Specifications

Mounting: DIN Rail
Poles: 4
Amps: 90
Volts AC: 240, 415
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Mounting: DIN Rail
Amps: 90
Type: Trip Curve K
Poles: 4
Volts AC: 240, 415
Interrupt Rating AC: 25 kA