ABB S803U-K10 MCB S800 3P K 1

Item #: 1430787

Cat #: S803U-K10

UPC: 612271214026

$ 500.59 EA
Company wide:
0 in stock
Documents & Guides
ABB S803U-K10 MCB S800 3P K 1

Overview

ABB S803U-K10 MCB S800 3P K 1
Also known as: 612271214026, S803U-K10, ABBS803UK10

Specifications

Poles: 3
Amps: 10
Mounting: DIN Rail
Volts AC: 240, 415
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Amps: 10
Volts AC: 240, 415
Interrupt Rating AC: 25 kA