MCB S800UE 3P K 30A

Item #: 1430786

Cat #: S803UE-K30

UPC: 612271501652

$ 402.16 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MCB S800UE 3P K 30A

Overview

MCB S800UE 3P K 30A
Also known as: 612271501652, S803UE-K30, ABBS803UEK30

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 110
Amps: 30
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 110
Type: Trip Curve C