MCB S800UE 3P K 20A

Item #: 1430785

Cat #: S803UE-K20

UPC: 612271501645

$ 375.26 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MCB S800UE 3P K 20A

Overview

MCB S800UE 3P K 20A
Also known as: 612271501645, S803UE-K20, ABBS803UEK20

Specifications

Amps: 13
Family / Style: EP101
Volts AC: 120
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 13
Volts AC: 120
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: EP101
Mounting: DIN Rail
Type: Trip Curve C