MCB S800 2P K 100A

Item #: 1430763

Cat #: S802U-K100

UPC: 612271214453

$ 524.43 EA
Company wide:
0 in stock
Documents & Guides
MCB S800 2P K 100A

Overview

MCB S800 2P K 100A
Also known as: 612271214453, S802U-K100, ABBS802UK100

Specifications

Poles: 2
Amps: 100
Mounting: DIN Rail
Volts AC: 240, 415
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Amps: 100
Volts AC: 240, 415
Interrupt Rating AC: 25 kA