Filter Fan Unit EMC, TopTherm Series

Item #: 1430699

Cat #: SK3238.600

UPC: 639889861336

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Filter Fan Unit EMC, TopTherm Series, 148.5 x 148.5 x 16 mm, NEMA 4X, 230 Volt, 50/60 Hz

Overview

Filter Fan Unit EMC, TopTherm Series, 148.5 x 148.5 x 16 mm, NEMA 4X, 230 Volt, 50/60 Hz
Also known as: 639889861336, SK3238.600, RIT3238600

Specifications

Height: 148.500 mm
Width: 148.500 mm
Height: 148.500 mm
Width: 148.500 mm