4W E11 LED Lamp, 30K

Item #: 1430456

Cat #: S28684

UPC: 045923286841

Company wide:
0 in stock
Documents & Guides
4 Watt; LED; 3000K; Clear; Mini Candelabra Base; 120-130 Volt

Overview

4 Watt; LED; 3000K; Clear; Mini Candelabra Base; 120-130 Volt

Satco's S28684 4 watt LED bulb is shaped to fit into tight spaces without drawing too much energy. The clear, miniature bulb features a mini Candelabra base and a 360 degree beam spread. With a temperature of 3000 kelvins, this lamp provides 25,000 hours of warm white light.

Also known as: 045923286841, S28684, SATS28684

Specifications

Base: Mini Candelabra Screw (E11)
Color: Clear
Color Temperature: 3000 (Warm White)
Wattage: 4
Lumens: 480
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Volts AC: 120/130
Base: Mini Candelabra Screw (E11)
Color Temperature: 3000 (Warm White)
Lumens: 480
Light Technology: LED
Volts AC: 120/130
Color: Clear
Wattage: 4
Color Rendering Index (CRI): 80
Dimmable: Yes