Tee Fitting, 4" x 8", Steel/Polymer, Black

Item #: 1429544

Cat #: WBTT4X8BL

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Tee Fitting, 4 Inch Depth x 8 Inch Width, Pre-Galvanized Steel Bottom with Flame Retardant Polymer Sides, Black

Overview

Tee Fitting, 4 Inch Depth x 8 Inch Width, Pre-Galvanized Steel Bottom with Flame Retardant Polymer Sides, Black
Also known as: WBTT4X8BL, WBTWBTT4X8BL

Specifications

Depth: 4 in
Material: Polymer, Galvanized Steel
Color: Black
Width: 8 in
Depth: 4 in
Color: Black
Material: Polymer, Galvanized Steel
Width: 8 in