Insert, 8", Black

Item #: 1429263

Cat #: INSERT8BL

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Insert, Used with 8 Inch Wide Tray, Black

Overview

Insert, Used with 8 Inch Wide Tray, Black
Also known as: INSERT8BL, WBTINSERT8BL

Specifications

Width: 8 in
Width: 8 in