Termination Support, 8", Black

Item #: 1429151

Cat #: TERMSUPT8BL

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Termination Support, For 8 Inch Wide Tray, Black

Overview

Termination Support, For 8 Inch Wide Tray, Black
Also known as: TERMSUPT8BL, WBTTERMSUPT8BL

Specifications

Color: Black
Width: 8 in
Color: Black
Width: 8 in