Shelf/Wall Support, 8”

Item #: 1429136

Cat #: SHELF SUPT 8

UPC:

$ 25.27 EA
Company wide:
77 in stock
Documents & Guides
Shelf/Wall Support For 8” Wide Cable Tray

Overview

Shelf/Wall Support For 8” Wide Cable Tray

WBT was created to offer the best in cable management products to the market today. WBT’s industry leaders reviewed every tray construction, hardware bracket and splice solution, asking, how can we make it better, easier and faster to install?

Also known as: SHELF SUPT 8, WBTSHELFSUPT8

Specifications

Width: 8 in
Width: 8 in