Switch/Outlet Box With Captive Nails, 1-Gang, 2-7/8" Deep, Non-Metallic

Item #: 0014290

Cat #: B118A

UPC: 034481100256

$ 1.38 EA
Company wide:
6,081 in stock
Documents & Guides
Nail-On Switch/Outlet Box, 1-Gang, Non-Metallic. 2 7/8(D) x 2 1/4(W) x 3 3/4(L) Inch, 18 Cubic Inches, Includes Clamps

Overview

Nail-On Switch/Outlet Box, 1-Gang, Non-Metallic. 2 7/8(D) x 2 1/4(W) x 3 3/4(L) Inch, 18 Cubic Inches, Includes Clamps

Carlon® non-metallic boxes feature PVC construction for easier installation, greater performance and lower installation cost. Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code®, they make fast work of any residential or light commercial application.

Also known as: 034481100256, B118A, CARB118A, OLD WORK

Specifications

Color: Blue
Mounting: Clamp, Nail On
Gangs: 1
Depth: 2 7/8 in
Cubic Inches: 18 in³
Color: Blue
Gangs: 1
Cubic Inches: 18 in³
Mounting: Clamp, Nail On
Depth: 2 7/8 in